Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7281

  • Zoro # G506435082


product price: $39.29
/ea

Key Features

Wall Thickness
0.031 in
Material
Nylon
Color
Red
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7281
Zoro #
G506435082
UPC #
193005272951
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Bend Radius
1 in
Outside Diameter
1/4 in
Overall Length
50 ft
Inside Diameter
3/16 in

Details

Material
Nylon
Item
Tubing
Color
Red
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Clarity
Opaque
Stripe Color
No Stripe
Jacket Material
No Jacket
Flexibility
Rigid
Tube Form
Coil
System of Measurement
Inch
Hardness
Rockwell R75
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
No
Resistance Properties
Abrasion Resistant, Wear Resistant
Maximum Operating Temperature
200 Degrees F
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Pressure
290 psi
Autoclavable
No
Jacket Color
No Jacket

Description

Tubing, Application Not Applicable, Color Red, Hardness Rockwell R75, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.