Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7285

  • Zoro # G406435182


product price: $17.79
/ea

Key Features

Wall Thickness
0.016 in
Color
Yellow
Material
Nylon
System of Measurement
Inch
Bend Radius
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7285
Zoro #
G406435182
UPC #
193005273064
Country of Origin
United States

Dimensions

Wall Thickness
0.016 in
Bend Radius
1/2 in
Inside Diameter
3/32 in
Overall Length
50 ft
Outside Diameter
1/8 in

Details

Color
Yellow
Material
Nylon
Item
Tubing
System of Measurement
Inch
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant, Wear Resistant
Hardness
Rockwell R75
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Autoclavable
No
Tube Form
Coil
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Peristaltic Pump Compatible
No
Maximum Operating Pressure
270 psi
Maximum Operating Temperature
200 Degrees F
Clarity
Opaque

Description

Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 270 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.