Nylon Tubing
Mfr # ZUSA-HT-7289
Zoro # G306434780
product price: $56.39
/eaKey Features
Wall Thickness
0.047 in
Color
Yellow
Material
Nylon
Inside Diameter
1/4 in
Reinforcement
Not Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7289
Zoro #
G306434780
UPC #
193005273132
Country of Origin
United States
Dimensions
Wall Thickness
0.047 in
Inside Diameter
1/4 in
Bend Radius
1 1/2 in
Overall Length
50 ft
Outside Diameter
5/16 in
Description
Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 15/64 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 240 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.