Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7290

  • Zoro # G606434770


product price: $72.65
/ea

Key Features

Wall Thickness
0.047 in
Color
Yellow
Material
Nylon
Flexibility
Rigid
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7290
Zoro #
G606434770
UPC #
193005273149
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Outside Diameter
3/8 in
Overall Length
50 ft
Inside Diameter
9/32 in
Bend Radius
1 1/2 in

Details

Color
Yellow
Item
Tubing
Material
Nylon
Flexibility
Rigid
Tube Form
Coil
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Reinforcement
Not Reinforced
System of Measurement
Inch
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
250 psi
Clarity
Opaque
Jacket Color
No Jacket
Peristaltic Pump Compatible
No
Hardness
Rockwell R75
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Resistance Properties
Abrasion Resistant, Wear Resistant
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No

Description

Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.