Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing

  • Mfr # ZUSA-HT-7305

  • Zoro # G706435356


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Material
Nylon
Color
Clear
Hardness
Rockwell R75
Flexibility
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7305
Zoro #
G706435356
UPC #
193005273545
Country of Origin
United States

Dimensions

Wall Thickness
1 mm
Bend Radius
76 mm
Overall Length
50 ft
Inside Diameter
10 mm
Outside Diameter
12 mm

Details

Item
Tubing
Material
Nylon
Color
Clear
Hardness
Rockwell R75
Flexibility
Rigid
System of Measurement
Metric
Maximum Operating Temperature
200 Degrees F
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Tube Form
Coil
Vacuum Rated
Not Rated for Vacuum
Autoclavable
No
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Maximum Operating Pressure
150 psi
Clarity
Semi-Clear
Fitting Compatibility
Compression, Push-to-Connect
Resistance Properties
Abrasion Resistant, Wear Resistant
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride

Description

Tubing, Application Not Applicable, Color Clear, Hardness Rockwell R75, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 12 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.