Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NylonTubing, 7/64" ID, 5/32" OD, 100Ft.

  • Mfr # 1523-106156

  • Zoro # G3449905


product price: $28.29
/ea

Key Features

Tube Material
Nylon
Tube Hardness
Shore R: 121
Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1523-106156
Zoro #
G3449905
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
7/64 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
Tube Length
100 ft
Outside Diameter
5/32 in
Overall Length
100 ft
Inside Diameter
1/8 in
Outside Diameter Tolerance
+0.005 to -0.005 in

Details

Tube Material
Nylon
Tube Hardness
Shore R: 121
Max. Pressure
700 psi @ 70 Degrees F
Tube Color
Natural
Temp. Range
-40 Degrees F to 135 Degrees F
Standards
FDA
Tolerance
+0.005 in to -0.005 in
Burst Pressure
1,000 psi
Item
Tubing
Vacuum Rating
29 in Hg
Color
Beige
Material
Nylon
Flow Application
Dispensing Equipment, Grease Lines, Hydraulic Fluid Lines, Instrumentation, Light Chemical Transfer, Liquid Food Lines, Paint Transfer, Pharmaceutical, Refrigeration and Coolant Lines, Vapor Lines, Weed Spray
Maximum Operating Temperature
135 Degrees F
Clarity
Semi-Clear
Tube Form
Straight
Features
Hard-Wall Design is Excellent for Most Vacuum Applications
Application
Air, Beverage, Food
For Environment
Chemical, Greasy
Maximum Operating Pressure
700 psi @ 70 Degrees F
Minimum Operating Temperature
-40 Degrees F
For Fluid Type
Compressed Air, Coolants, Liquid Food
Vacuum Rated
Vacuum Rated
Maximum Vacuum Pressure
29 in Hg
Hardness
Rockwell R 121
Industry Application
Petrochemical
Resistance Properties
Abrasion Resistant
System of Measurement
Inch

Description

Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 7/64 in, Material Nylon, Maximum Operating Pressure 700 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 5/32 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 0.03 in, Clarity Semi-Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.