O-Ring, 1-1/32 in Dia, Viton(R), Brown, PK25

  • Mfr # ZUSAVB75914
  • Zoro # G1663778
product price: 
$
14.49
/pk of 25, $0.58/ea

Key Features

Dash Number
914
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAVB75914
Zoro #
G1663778
UPC #
193005300425
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1 1/32 in
Actual Inside Dia.
1.047"
Nominal Outside Dia.
1 1/4 in
Actual Outside Dia.
1.279"
Nominal Width
1/8 in
Actual Width
0.116 in
Inside Diameter - Nominal
1 1/32 in
Inside Diameter - Actual
1.047 in
Outside Diameter - Actual
1.279 in
Width - Actual
0.116 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
1 1/4 in

Details

Item
O-Ring
Dash Number
914
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75A
Color
Brown
FDA Approved
No
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Application
Standard
X-Ray Detectable
Not X-Ray Detectable
Standards
3A Certified, ISO Certified
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Type
O-Ring
Grade
Standard
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Shell Material
Viton(R)
Wire Color
Brown

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/32 in, Nominal Width 1/8 in, Actual Inside Dia. 1 in, Actual Width 0.116 in, Dash Number 914, Color Brown, Durometer 75A, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.279 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews