O-Ring, 1/2 in Dia, Viton(R), PK5000
- Mfr # GR-V75112/5000
- Zoro # G722657831
product price:Â
$
594.99
/pk of 5000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1/2 in
Operating Temperature - Maximum
482 Degrees F
Series
V75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75112/5000
- Zoro #
- G722657831
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cross-Section Width
- 3/32 in
- Inside Diameter - Nominal
- 1/2 in
- Outside Diameter - Nominal
- 11/16 in
- Inside Diameter - Actual
- 0.487 in
- Outside Diameter - Actual
- 0.693 in
Details
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Cross-Section Shape
- Round
- Dash Number
- 112
- Color
- Black
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 112, Color Black, Durometer 75A, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.