O-Ring, 17 in Dia, Viton(R), PK30
- Mfr # GR-V75463/30
- Zoro # G522657826
product price:Â
$
786.99
/pk of 30, $26.23/ea
Free Shipping & Returns
Key Features
Outside Diameter - Nominal
17 1/2 in
Product Type
O-Ring
Series
V75
Inside Diameter - Nominal
17 in
Dash Number
463
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75463/30
- Zoro #
- G522657826
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Series
- V75
- Dash Number
- 463
- Color
- Black
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Nominal
- 17 1/2 in
- Inside Diameter - Nominal
- 17 in
- Outside Diameter - Actual
- 17.505 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Actual
- 16.955 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 463, Color Black, Durometer 75A, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.