Shop ZORO SELECT
See all product information
Create Account
O-Ring, 18 in Dia, Viton(R), PK100
- Mfr # GR-V75284/100
- Zoro # G222658369
product price:Â
$
845.99
/pk of 100, $8.46/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Color
Black
Product Type
O-Ring
Inside Diameter - Nominal
18 in
Dash Number
284
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75284/100
- Zoro #
- G222658369
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Product Type
- O-Ring
- Dash Number
- 284
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Inside Diameter - Nominal
- 18 in
- Outside Diameter - Nominal
- 18 1/4 in
- Outside Diameter - Actual
- 18.233 in
- Inside Diameter - Actual
- 17.955 in
- Cross-Section Width
- 1/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 284, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.