Shop ZORO SELECT
See all product information
Create Account
O-Ring, 4 in Dia, Viton(R), PK1000
- Mfr # GR-V75155/1000
- Zoro # G622657801
product price:Â
$
1,097.99
/pk of 1000, $1.10/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Cross-Section Shape
Round
Operating Temperature - Maximum
482 Degrees F
Outside Diameter - Actual
4.193 in
Outside Diameter - Nominal
4 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75155/1000
- Zoro #
- G622657801
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Actual
- 4.193 in
- Outside Diameter - Nominal
- 4 3/16 in
- Inside Diameter - Nominal
- 4 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Actual
- 3.987 in
Details
- Operating Temperature - Minimum
- -13 Degrees F
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Durometer
- 75A
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Series
- V75
- Dash Number
- 155
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Material
- Viton(R)
- Color
- Black
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 155, Color Black, Durometer 75A, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.