O-Ring, 2-1/16 in Dia, EPDM, Black, PK10
- Mfr # GR-E70137/10
- Zoro # G2507596
product price:Â
$
2.59
/pk of 10, $0.26/ea
Key Features
Dash Number
137
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-E70137/10
- Zoro #
- G2507596
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 137
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Cross-Section Shape
- Round
- O-Ring Material
- EPDM
- O-Ring Material Compatibility
- Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
- Durometer
- 70A
- Color
- Black
- Item
- O-Ring
- X-Ray Dectectable
- No
- FDA Approved
- Not FDA Compliant
- Durometer (Hardness) Rating
- Medium Hard
- Metal Detectable
- Not Metal Detectable
- X-Ray Detectable
- Not X-Ray Detectable
- Meets/Exceeds
- ASTM D2000, EPDM 70
- Type
- O-Ring
- Product Type
- O-Ring
- Material
- EPDM
- Application
- Standard
- Standards
- ASTM D2000
- Operating Temperature - Maximum
- 257 Degrees F
- Operating Temperature - Minimum
- -67 Degrees F
- Shell Material
- EPDM
- Wire Color
- Black
Dimensions
- Nominal Inside Dia.
- 2 1/16 in
- Actual Inside Dia.
- 2.05 in
- Nominal Outside Dia.
- 2 1/4 in
- Actual Width
- 0.103 in
- Nominal Width
- 3/32 in
- Actual Outside Dia.
- 2.256 in
- Outside Diameter - Actual
- 2.256 in
- Outside Diameter - Nominal
- 2 1/4 in
- Cross-Section Width
- 3/32 in
- Width - Actual
- 0.103 in
- Inside Diameter - Actual
- 2.05 in
- Inside Diameter - Nominal
- 2 1/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.05 in, Actual Width 0.103 in, Dash Number 137, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.256 in, FDA Approved Not FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.