Shop ZORO SELECT

O-Ring, 7-1/2 in Dia, Buna-N, Black, PK2

  • Mfr # GR-N90169/2
  • Zoro # G2510481

product price: 
$
2.39
/pk of 2, $1.20/ea

Key Features

Dash Number
169
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-N90169/2
Zoro #
G2510481
UPC #
-
Country of Origin
Multiple
Dash Number
169
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90A
Color
Black
Meets/Exceeds
ASTM D2000, NBR 90
Metal Detectable
Not Metal Detectable
Item
O-Ring
FDA Approved
Not FDA Compliant
X-Ray Dectectable
No
Durometer (Hardness) Rating
Very Hard
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Application
Standard
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
248 Degrees F
Standards
ASTM D2000
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Nominal Inside Dia.
7 1/2 in
Actual Inside Dia.
7.487 in
Nominal Outside Dia.
7 11/16 in
Actual Outside Dia.
7.693 in
Actual Width
0.103 in
Nominal Width
3/32 in
Outside Diameter - Nominal
7 11/16 in
Inside Diameter - Nominal
7 1/2 in
Inside Diameter - Actual
7.487 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
7.693 in
Width - Actual
0.103 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 7.487 in, Actual Width 0.103 in, Dash Number 169, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7 11/16 in, Actual Outside Dia. 7.693 in, FDA Approved Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.