O-Ring, 22 in Dia, Viton(R), PK20
- Mfr # GR-V75471/20
- Zoro # G822657922
product price:Â
$
674.99
/pk of 20, $33.75/ea
Free Shipping & Returns
Key Features
Cross-Section Width
1/4 in
Inside Diameter - Nominal
22 in
Color
Black
Inside Diameter - Actual
21.955 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75471/20
- Zoro #
- G822657922
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Durometer
- 75A
- Dash Number
- 471
- Product Type
- O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 1/4 in
- Inside Diameter - Nominal
- 22 in
- Inside Diameter - Actual
- 21.955 in
- Outside Diameter - Actual
- 22.505 in
- Outside Diameter - Nominal
- 22 1/2 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 471, Color Black, Durometer 75A, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.