Shop ZORO SELECT
See all product information
Create Account
O-Ring, 24 in Dia, Viton(R), PK50
- Mfr # GR-V75393/50
- Zoro # G922656443
product price:Â
$
1,370.99
/pk of 50, $27.42/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Inside Diameter - Nominal
24 in
Inside Diameter - Actual
23.94 in
Durometer
75A
Cross-Section Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75393/50
- Zoro #
- G922656443
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Nominal
- 24 in
- Inside Diameter - Actual
- 23.94 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Actual
- 24.36 in
- Outside Diameter - Nominal
- 24 3/8 in
Details
- Material
- Viton(R)
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Cross-Section Shape
- Round
- Dash Number
- 393
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- V75
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 393, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.