V90 Metric O-Ring, PK10
- Mfr # GR-V1.88X006.61/90/10
- Zoro # G822808546
product price:Â
$
13.19
/pk of 10, $1.32/ea
Key Features
Inside Diameter - Actual
0.26 in
Cut Type
Solid
Cross-Section Width
5/64 in
Durometer
90
Outside Diameter - Actual
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V1.88X006.61/90/10
- Zoro #
- G822808546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Cut Type
- Solid
- Item
- V90 Metric O-Ring
- Durometer
- 90
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- Cross-Section Shape
- Round
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Inside Diameter - Actual
- 0.26 in
- Cross-Section Width
- 5/64 in
- Outside Diameter - Actual
- 0.41 in
- Inside Diameter - Nominal
- 17/64 in
- Outside Diameter - Nominal
- 13/32 in
Description
V90 Metric O-Ring, Material Viton(R), Durometer 90, Color Black, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.