Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3/16 in Dia, Silicone, Red, PK50
- Mfr # 1WLD8
- Zoro # G0790264
product price:Â
$
1.95
/pk of 50, $0.04/ea
Key Features
Dash Number
903
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WLD8
- Zoro #
- G0790264
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 903
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Cross-Section Shape
- Round
- O-Ring Material
- Silicone
- O-Ring Material Compatibility
- Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer
- 70A
- Color
- Red
- Temp. Range
- -65 Degrees to 450 Degrees F
- Meets/Exceeds
- ASTM D2000, FDA Approved, SAE J200
- FDA Approved
- FDA Compliant
- X-Ray Dectectable
- No
- Metal Detectable
- Not Metal Detectable
- X-Ray Detectable
- Not X-Ray Detectable
- Durometer (Hardness) Rating
- Medium Hard
- Item
- O-Ring
- Type
- O-Ring
- Product Type
- O-Ring
- Material
- Silicone
- Standards
- ASTM D2000, SAE J200
- Operating Temperature - Minimum
- -65 Degrees F
- Operating Temperature - Maximum
- 450 Degrees F
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Actual Inside Dia.
- 0.301 in
- Nominal Outside Dia.
- 3/16 in
- Actual Outside Dia.
- 0.429 in
- Actual Width
- 0.064 in
- Outside Diameter - Nominal
- 27/64 in
- Inside Diameter - Actual
- 0.301 in
- Cross-Section Width
- 1/16 in
- Width - Actual
- 0.064 in
- Outside Diameter - Actual
- 0.429 in
- Inside Diameter - Nominal
- 3/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.301 in, Actual Width 0.064 in, Dash Number 903, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 3/16 in, Actual Outside Dia. 0.429 in, Temp. Range -65 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.