Shop ZORO SELECT
See all product information
Create Account
O-Ring, 9/16 in Dia, Silicone, Red, PK50
- Mfr # 1WLE5
- Zoro # G2408305
product price:Â
$
1.89
/pk of 50, $0.04/ea
Sold in multiples of 7Â pks for $13.23
Key Features
Dash Number
909
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WLE5
- Zoro #
- G2408305
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 909
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Cross-Section Shape
- Round
- O-Ring Material
- Silicone
- O-Ring Material Compatibility
- Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer
- 70A
- Color
- Red
- Metal Detectable
- Not Metal Detectable
- Item
- O-Ring
- Meets/Exceeds
- ASTM D2000, FDA Approved, SAE J200
- X-Ray Dectectable
- No
- FDA Approved
- FDA Compliant
- Durometer (Hardness) Rating
- Medium Hard
- X-Ray Detectable
- Not X-Ray Detectable
- Temp. Range
- -65 Degrees to 450 Degrees F
- Type
- O-Ring
- Product Type
- O-Ring
- Material
- Silicone
- Standards
- ASTM D2000, SAE J200
- Operating Temperature - Minimum
- -65 Degrees F
- Operating Temperature - Maximum
- 450 Degrees F
- Shell Material
- Silicone
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Actual Inside Dia. 0.706 in, Actual Width 0.097 in, Dash Number 909, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.9 in, Temp. Range -65 Degrees to 450 Degrees F, FDA Approved FDA Compliant, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.