Shop ZORO SELECT
See all product information
Create Account
O-Ring, 4 in Dia, Viton(R), PK1000
- Mfr # GR-V75045/1000
- Zoro # G322658085
product price:Â
$
797.99
/pk of 1000, $0.80/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Inside Diameter - Actual
3.989 in
System of Measurement
Inch, Metric
Color
Black
Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75045/1000
- Zoro #
- G322658085
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Color
- Black
- Material
- Viton(R)
- Series
- V75
- Cross-Section Shape
- Round
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 045
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 3.989 in
- Inside Diameter - Nominal
- 4 in
- Outside Diameter - Nominal
- 4 1/8 in
- Outside Diameter - Actual
- 4.129 in
- Cross-Section Width
- 1/16 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 045, Color Black, Durometer 75A, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.