Shop ZORO SELECT

O-Ring, 5-7/8 in Dia, Silicone, Red, PK5

  • Mfr # GR-S70436/5
  • Zoro # G2503901

product price: 
$
8.89
/pk of 5, $1.78/ea

Key Features

Dash Number
436
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-S70436/5
Zoro #
G2503901
UPC #
-
Country of Origin
Multiple
Dash Number
436
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Temp. Range
-65 Degrees to 400 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
FDA Approved
FDA Compliant
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Application
Food, Standard
Operating Temperature - Minimum
-76 Degrees F
Operating Temperature - Maximum
437 Degrees F
Standards
ASTM D2000-VQM 70, 21 CFR 177.2600
Shell Material
Silicone
Wire Color
Red

Dimensions

Nominal Inside Dia.
5 7/8 in
Actual Inside Dia.
5.85 in
Nominal Outside Dia.
6 3/8 in
Actual Width
0.275 in
Nominal Width
1/4 in
Actual Outside Dia.
6.4 in
Outside Diameter - Nominal
6 3/8 in
Inside Diameter - Actual
5.85 in
Inside Diameter - Nominal
5 7/8 in
Width - Actual
0.275 in
Outside Diameter - Actual
6.4 in
Cross-Section Width
1/4 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 7/8 in, Nominal Width 1/4 in, Actual Inside Dia. 5.85 in, Actual Width 0.275 in, Dash Number 436, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 6 3/8 in, Actual Outside Dia. 6.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.