Shop ZORO SELECT
See all product information
Create Account
O-Ring, 5/8 in Dia, Viton(R), PK2500
- Mfr # GR-V75208/2500
- Zoro # G622658020
product price:Â
$
680.99
/pk of 2500, $0.27/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Durometer
75A
Operating Temperature - Maximum
482 Degrees F
Inside Diameter - Nominal
5/8 in
Outside Diameter - Nominal
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75208/2500
- Zoro #
- G622658020
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Material
- Viton(R)
- Product Type
- O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Color
- Black
- Dash Number
- 208
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 5/8 in
- Outside Diameter - Nominal
- 7/8 in
- Outside Diameter - Actual
- 0.887 in
- Inside Diameter - Actual
- 0.609 in
- Cross-Section Width
- 1/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 208, Color Black, Durometer 75A, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.