Shop ZORO SELECT
See all product information
Create Account
O-Ring, 6 in Dia, Nitrile, PK100
- Mfr # GR-N90361/100
- Zoro # G922657501
product price:Â
$
161.99
/pk of 100, $1.62/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Durometer
90A
Series
N90
Dash Number
361
Cross-Section Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-N90361/100
- Zoro #
- G922657501
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Durometer
- 90A
- Series
- N90
- Dash Number
- 361
- Material
- Nitrile
- Resistance Properties
- Fuel-Resistant, Oil-Resistant, Water-Resistant
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Item
- N90 Bulk Packaged O-Ring
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Standards
- ASTM D2000 M7BG910 A14 B14 EA14 EF11 EF21 EO14 EO34
- Shell Material
- Nitrile
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 3/16 in
- Inside Diameter - Nominal
- 6 in
- Inside Diameter - Actual
- 5.975 in
- Outside Diameter - Actual
- 6.395 in
- Outside Diameter - Nominal
- 6 3/8 in
Description
N90 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 361, Color Black, Durometer 90A, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.