Shop ZORO SELECT

O-Ring, 7-1/2 in Dia, Buna-N, Black, PK2

  • Mfr # GR-N90367/2
  • Zoro # G2508978

product price: 
$
3.19
/pk of 2, $1.60/ea
Sold in multiples of 5 pks for $15.95

Key Features

Dash Number
367
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-N90367/2
Zoro #
G2508978
UPC #
-
Country of Origin
Multiple
Dash Number
367
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90A
Color
Black
Durometer (Hardness) Rating
Very Hard
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Meets/Exceeds
ASTM D2000, NBR 90
FDA Approved
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
248 Degrees F
Standards
ASTM D2000
Application
Standard
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Nominal Inside Dia.
7 1/2 in
Actual Inside Dia.
7.475 in
Nominal Outside Dia.
7 7/8 in
Nominal Width
3/16 in
Actual Width
0.21 in
Actual Outside Dia.
7.895 in
Inside Diameter - Actual
7.475 in
Cross-Section Width
3/16 in
Outside Diameter - Actual
7.895 in
Outside Diameter - Nominal
7 7/8 in
Width - Actual
0.21 in
Inside Diameter - Nominal
7 1/2 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 7.475 in, Actual Width 0.21 in, Dash Number 367, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7 7/8 in, Actual Outside Dia. 7.895 in, FDA Approved Not FDA Compliant, Application Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.