Shop ZORO SELECT
See all product information
Create Account
O-Ring, 7 in Dia, Viton(R), PK500
- Mfr # GR-V75167/500
- Zoro # G322657835
product price:Â
$
1,205.99
/pk of 500, $2.41/ea
Free Shipping & Returns
Key Features
Series
V75
Color
Black
Cross-Section Width
3/32 in
Inside Diameter - Actual
6.987 in
Cross-Section Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75167/500
- Zoro #
- G322657835
- UPC #
- -
- Country of Origin
- Multiple
- Series
- V75
- Color
- Black
- Cross-Section Shape
- Round
- Dash Number
- 167
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- System of Measurement
- Inch, Metric
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 3/32 in
- Inside Diameter - Actual
- 6.987 in
- Inside Diameter - Nominal
- 7 in
- Outside Diameter - Actual
- 7.193 in
- Outside Diameter - Nominal
- 7 3/16 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 167, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.