Shop ZORO SELECT
See all product information
Create Account
O-Ring, 7/8 in Dia, Viton(R), PK2500
- Mfr # GR-V75118/2500
- Zoro # G022656770
product price:Â
$
565.99
/pk of 2500, $0.23/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Product Type
O-Ring
Material
Viton(R)
Color
Black
Series
V75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75118/2500
- Zoro #
- G022656770
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Nominal
- 7/8 in
- Outside Diameter - Nominal
- 1 1/16 in
- Inside Diameter - Actual
- 0.862 in
- Outside Diameter - Actual
- 1.068 in
- Cross-Section Width
- 3/32 in
Details
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Material
- Viton(R)
- Color
- Black
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 118
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 118, Color Black, Durometer 75A, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.