Shop ZORO SELECT
See all product information
Create Account
O-Ring, 7/8 in Dia, Viton(R), PK500
- Mfr # GR-V75316/500
- Zoro # G422658350
product price:Â
$
434.99
/pk of 500, $0.87/ea
Free Shipping & Returns
Key Features
Durometer
75A
Inside Diameter - Nominal
7/8 in
Dash Number
316
Operating Temperature - Maximum
482 Degrees F
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75316/500
- Zoro #
- G422658350
- UPC #
- -
- Country of Origin
- Multiple
- Durometer
- 75A
- Dash Number
- 316
- Operating Temperature - Maximum
- 482 Degrees F
- Product Type
- O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Series
- V75
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Item
- V75 Bulk Packaged O-Ring
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 7/8 in
- Inside Diameter - Actual
- 0.85 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Actual
- 1.27 in
- Outside Diameter - Nominal
- 1 1/4 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 316, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.