This item is Discontinued.

Zoro Select O-Ring, Dash 166, EPDM, 0.1 In., PK5 1CGK3

O-Ring, Dash 166, EPDM, 0.1 In., PK5 (Discontinued)

  • Mfr # 1CGK3
  • Zoro # G0783666
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CGK3
Zoro #
G0783666
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
6-3/4"
Actual Inside Dia.
6.737"
Nominal Outside Dia.
6-15/16"
Nominal Width
3/32 in
Actual Outside Dia.
6.943"
Actual Width
0.103"

Details

Item
O-ring
Dash Number
166
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70 Shore A
Color
Black
X-Ray Detectable
No
Meets/Exceeds
SAE J200, ASTM D2000
Durometer (Hardness) Rating
Medium Hard
FDA Approved
No
Temp. Range
-65 Degrees to 300 Degrees F
X-Ray Dectectable
No
Metal Detectable
No
Material
EPDM

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 6.737 in, Actual Width 0.103 in, Dash Number 166, Color Black, Durometer 70 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 6 15/16 in, Actual Outside Dia. 6.943 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.