Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 215, Neoprene, 0.13 In., PK100

  • Mfr # 1BUX2

  • Zoro # G0991584


product price: $7.29
/pk 100, $0.07/ea

Key Features

Dash Number
215
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BUX2
Zoro #
G0991584
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
1 1/16 in
Actual Inside Dia.
1.046 in
Nominal Outside Dia.
1 5/16 in
Actual Outside Dia.
1.324 in
Nominal Width
1/8 in
Actual Width
0.139 in
Inside Diameter - Nominal
1 1/16 in
Outside Diameter - Nominal
1 5/16 in
Outside Diameter - Actual
1.324 in
Inside Diameter - Actual
1.046 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in

Details

Dash Number
215
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Neoprene
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-40 Degrees to 275 Degrees F
Type
O-Ring
Product Type
O-Ring
Material
Neoprene
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Standards
ASTM D2000, SAE J200

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.046 in, Actual Width 0.139 in, Dash Number 215, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 5/16 in, Actual Outside Dia. 1.324 in, Temp. Range -40 Degrees to 275 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.