Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Dash 901, EPDM, 0.05 In., PK100

  • Mfr # 1CHT4

  • Zoro # G3297962


product price: $6.49
/pk 100, $0.06/ea

Key Features

Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CHT4
Zoro #
G3297962
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/16 in
Actual Inside Dia.
0.185 in
Nominal Outside Dia.
3/32 in
Actual Outside Dia.
0.297 in
Actual Width
0.056 in
Inside Diameter - Actual
0.185 in
Outside Diameter - Nominal
19/64 in
Outside Diameter - Actual
0.297 in
Inside Diameter - Nominal
3/32 in
Cross-Section Width
1/16 in
Width - Actual
0.056 in

Details

Dash Number
901
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
O-Ring Material Compatibility
Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Durometer
70A
Color
Black
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-65 Degrees to 300 Degrees F
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring
Material
EPDM
Operating Temperature - Maximum
300 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-65 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Actual Inside Dia. 0.185 in, Actual Width 0.056 in, Dash Number 901, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Actual Outside Dia. 0.297 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved Not FDA Compliant, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.