O-Ring, EPDM, Dash 206, 1/2, 0.762, PK25
Mfr # GR-E70206/25
Zoro # G2507219
product price: $1.95
/pk 25, $0.08/eaKey Features
Dash Number
206
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-E70206/25
Zoro #
G2507219
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1/2 in
Actual Inside Dia.
0.484 in
Nominal Outside Dia.
3/4 in
Nominal Width
1/8 in
Actual Outside Dia.
0.762 in
Actual Width
0.139 in
Outside Diameter - Actual
0.762 in
Width - Actual
0.139 in
Inside Diameter - Nominal
1/2 in
Inside Diameter - Actual
0.484 in
Cross-Section Width
1/8 in
Outside Diameter - Nominal
3/4 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 0.484 in, Actual Width 0.139 in, Dash Number 206, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.762 in, FDA Approved Not FDA Compliant, Application Standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.