This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 1-1/16" dia, PK3400 B38883.018.0106

O-Ring, Nominal Inside 1-1/16" dia, PK3400 (Discontinued)

  • Mfr # B38883.018.0106
  • Zoro # G3318237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38883.018.0106
Zoro #
G3318237
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Outside Dia.
1 7/16 in
Actual Outside Dia.
1.457 in
Actual Width
0.21 in
Nominal Width
3/16 in
Actual Inside Dia.
1.037 in
Nominal Inside Dia.
1 1/16 in

Details

Item
O-Ring
Durometer
70 Shore A
Color
Red
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
X-Ray Detectable
No
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
X-Ray Dectectable
No
Metal Detectable
No
Dash Number
319
FDA Approved
Yes
O-Ring Material
Silicone

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 3/16 in, Actual Inside Dia. 1.037 in, Actual Width 0.21 in, Dash Number 319, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.457 in, FDA Approved Yes, Package Quantity 3400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.