This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 1-1/2" dia., PK2550 B38883.018.0150

O-Ring, Nominal Inside 1-1/2" dia., PK2550 (Discontinued)

  • Mfr # B38883.018.0150
  • Zoro # G1601910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38883.018.0150
Zoro #
G1601910
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1 1/2 in
Actual Inside Dia.
1.475 in
Nominal Outside Dia.
1 7/8 in
Nominal Width
3/16 in
Actual Outside Dia.
1.895 in
Actual Width
0.21 in

Details

Item
O-ring
Durometer
70 Shore A
Color
Red
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Dash Number
325
O-Ring Material
Silicone
Cross Section Shape
Round
System of Measurement
Inch
Metal Detectable
No
FDA Approved
Yes
X-Ray Detectable
No
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 1.475 in, Actual Width 0.21 in, Dash Number 325, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.895 in, FDA Approved Yes, Package Quantity 2550

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.