This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 1-3/16" dia, PK3250 B38801.018.0118

O-Ring, Nominal Inside 1-3/16" dia, PK3250 (Discontinued)

  • Mfr # B38801.018.0118
  • Zoro # G1617283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.018.0118
Zoro #
G1617283
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Outside Dia.
1.582 in
Nominal Width
3/16 in
Nominal Outside Dia.
1 9/16 in
Actual Inside Dia.
1.162 in
Nominal Inside Dia.
1 3/16 in
Actual Width
0.21 in

Details

Item
O-ring
Durometer
70 Shore A
Color
Black
Metal Detectable
No
X-Ray Dectectable
No
Dash Number
321
System of Measurement
Inch
Temp. Range
-40 Degrees to 250 Degrees F
Cross Section Shape
Round
X-Ray Detectable
No
O-Ring Material
Buna N
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
FDA Approved
No
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 3/16 in, Actual Inside Dia. 1.162 in, Actual Width 0.21 in, Dash Number 321, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.582 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.