This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 1-3/4" dia., PK2500 B38805.009.0175

O-Ring, Nominal Inside 1-3/4" dia., PK2500 (Discontinued)

  • Mfr # B38805.009.0175
  • Zoro # G3318246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38805.009.0175
Zoro #
G3318246
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Outside Dia.
1.943 in
Nominal Inside Dia.
1 3/4 in
Nominal Width
3/32 in
Nominal Outside Dia.
1 15/16 in
Actual Width
0.103 in
Actual Inside Dia.
1.737 in

Details

Item
O-Ring
Durometer
90 Shore A
Color
Black
Cross Section Shape
Round
O-Ring Material
Buna N
System of Measurement
Inch
Dash Number
132
X-Ray Detectable
No
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Meets/Exceeds
ASTM D2000, NBR 90
Metal Detectable
No
Durometer (Hardness) Rating
Very Hard
X-Ray Dectectable
No
FDA Approved
No

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 1.737 in, Actual Width 0.103 in, Dash Number 132, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 15/16 in, Actual Outside Dia. 1.943 in, FDA Approved No, Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.