This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 1-7/16" dia, PK6125 B38801.012.0143

O-Ring, Nominal Inside 1-7/16" dia, PK6125 (Discontinued)

  • Mfr # B38801.012.0143
  • Zoro # G1167043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.012.0143
Zoro #
G1167043
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1 7/16 in
Actual Inside Dia.
1.421 in
Nominal Outside Dia.
1 11/16 in
Actual Width
0.139 in
Actual Outside Dia.
1.699 in
Nominal Width
1/8 in

Details

Dash Number
221
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70 Shore A
Color
Black
X-Ray Detectable
No
Item
O-Ring
Metal Detectable
No
FDA Approved
No
Meets/Exceeds
ASTM D2000, NBR 70
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
Type
O-Ring
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.421 in, Actual Width 0.139 in, Dash Number 221, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.699 in, FDA Approved No, Package Quantity 6125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.