This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 10-1/2" dia., PK239 B38871.018.1050

O-Ring, Nominal Inside 10-1/2" dia., PK239 (Discontinued)

  • Mfr # B38871.018.1050
  • Zoro # G1617189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38871.018.1050
Zoro #
G1617189
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Width
0.21 in
Actual Outside Dia.
10.895 in
Nominal Outside Dia.
10 7/8 in
Actual Inside Dia.
10.475 in
Nominal Inside Dia.
10 1/2 in
Nominal Width
3/16 in

Details

Item
O-ring
Durometer
75 Shore A
Color
Black
Meets/Exceeds
ASTM D2000, SAE J200
O-Ring Material Compatibility
Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Dash Number
378
Temp. Range
-15 Degrees to 400 Degrees F
O-Ring Material
Viton
X-Ray Detectable
No
System of Measurement
Inch
FDA Approved
No
Cross Section Shape
Round
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
No
X-Ray Dectectable
No
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 10.475 in, Actual Width 0.21 in, Dash Number 378, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 10 7/8 in, Actual Outside Dia. 10.895 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.