This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 11" dia., PK144 B38871.025.1100

O-Ring, Nominal Inside 11" dia., PK144 (Discontinued)

  • Mfr # B38871.025.1100
  • Zoro # G2068223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38871.025.1100
Zoro #
G2068223
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
11 in
Actual Inside Dia.
10.975 in
Nominal Outside Dia.
11 1/2 in
Actual Width
0.275 in
Nominal Width
1/4 in
Actual Outside Dia.
11.525 in

Details

Dash Number
451
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Viton
O-Ring Material Compatibility
Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
75 Shore A
Color
Black
X-Ray Dectectable
No
Durometer (Hardness) Rating
Medium Hard
Item
O-Ring
FDA Approved
No
Metal Detectable
No
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Detectable
No
Temp. Range
-15 Degrees to 400 Degrees F
Type
O-Ring
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 in, Nominal Width 1/4 in, Actual Inside Dia. 10.975 in, Actual Width 0.275 in, Dash Number 451, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11 1/2 in, Actual Outside Dia. 11.525 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.