This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 1/4" dia., PK25000 B38801.006.0025

O-Ring, Nominal Inside 1/4" dia., PK25000 (Discontinued)

  • Mfr # B38801.006.0025
  • Zoro # G1617198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.006.0025
Zoro #
G1617198
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Outside Dia.
3/8 in
Nominal Inside Dia.
1/4 in
Actual Width
0.07 in
Actual Outside Dia.
0.379 in
Nominal Width
1/16 in
Actual Inside Dia.
0.239 in

Details

Item
O-ring
Durometer
70 Shore A
Color
Black
Metal Detectable
No
Dash Number
010
Durometer (Hardness) Rating
Medium Hard
FDA Approved
No
O-Ring Material
Buna N
Temp. Range
-40 Degrees to 250 Degrees F
X-Ray Dectectable
No
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Detectable
No
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Cross Section Shape
Round
System of Measurement
Inch
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.239 in, Actual Width 0.07 in, Dash Number 010, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.