This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 16" dia., PK635 B38801.012.1600

O-Ring, Nominal Inside 16" dia., PK635 (Discontinued)

  • Mfr # B38801.012.1600
  • Zoro # G1594682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.012.1600
Zoro #
G1594682
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
16.233 in
Nominal Outside Dia.
16 1/4 in
Actual Inside Dia.
15.955 in
Nominal Inside Dia.
16 in

Details

Item
O-ring
Durometer
70 Shore A
Color
Black
Dash Number
282
Meets/Exceeds
ASTM D2000, NBR 70
Durometer (Hardness) Rating
Medium Hard
O-Ring Material
Buna N
Cross Section Shape
Round
X-Ray Dectectable
No
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
FDA Approved
No
Metal Detectable
No
System of Measurement
Inch
X-Ray Detectable
No
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 in, Nominal Width 1/8 in, Actual Inside Dia. 15.955 in, Actual Width 0.139 in, Dash Number 282, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 16 1/4 in, Actual Outside Dia. 16.233 in, FDA Approved No, Package Quantity 635

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.