This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 1/8" dia., PK25000 B38883.006.0012

O-Ring, Nominal Inside 1/8" dia., PK25000 (Discontinued)

  • Mfr # B38883.006.0012
  • Zoro # G3317975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38883.006.0012
Zoro #
G3317975
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Width
1/16 in
Nominal Inside Dia.
1/8 in
Actual Outside Dia.
0.254 in
Actual Width
0.07 in
Actual Inside Dia.
0.114 in
Nominal Outside Dia.
1/4 in

Details

Item
O-Ring
Durometer
70 Shore A
Color
Red
X-Ray Dectectable
No
FDA Approved
Yes
System of Measurement
Inch
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Cross Section Shape
Round
Meets/Exceeds
ASTM D2000, FDA Approved, SAE J200
Metal Detectable
No
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-65 Degrees to 450 Degrees F
X-Ray Detectable
No
Dash Number
006

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.114 in, Actual Width 0.07 in, Dash Number 006, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.254 in, Temp. Range -65 Degrees to 450 Degrees F, FDA Approved Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.