This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 2-7/8" dia., PK3300 B38801.012.0287

O-Ring, Nominal Inside 2-7/8" dia., PK3300 (Discontinued)

  • Mfr # B38801.012.0287
  • Zoro # G3318194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.012.0287
Zoro #
G3318194
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Width
1/8 in
Actual Outside Dia.
3.137 in
Nominal Inside Dia.
2 7/8 in
Actual Width
0.139 in
Actual Inside Dia.
2.859 in
Nominal Outside Dia.
3 1/8 in

Details

Item
O-Ring
Durometer
70 Shore A
Color
Black
Dash Number
233
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer (Hardness) Rating
Medium Hard
FDA Approved
No
Cross Section Shape
Round
X-Ray Detectable
No
X-Ray Dectectable
No
System of Measurement
Inch
O-Ring Material
Buna N
Metal Detectable
No
Meets/Exceeds
ASTM D2000, NBR 70

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.859 in, Actual Width 0.139 in, Dash Number 233, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 1/8 in, Actual Outside Dia. 3.137 in, FDA Approved No, Package Quantity 3300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.