This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 3-1/2" dia., PK2500 B38801.009.0350

O-Ring, Nominal Inside 3-1/2" dia., PK2500 (Discontinued)

  • Mfr # B38801.009.0350
  • Zoro # G1594533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.009.0350
Zoro #
G1594533
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Outside Dia.
3.693 in
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Inside Dia.
3.487 in
Nominal Outside Dia.
3 11/16 in
Nominal Inside Dia.
3 1/2 in

Details

Item
O-ring
Durometer
70 Shore A
Color
Black
Meets/Exceeds
ASTM D2000, NBR 70
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Dash Number
153
Cross Section Shape
Round
X-Ray Detectable
No
System of Measurement
Inch
O-Ring Material
Buna N
Durometer (Hardness) Rating
Medium Hard
FDA Approved
No
X-Ray Dectectable
No
Metal Detectable
No
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 3.487 in, Actual Width 0.103 in, Dash Number 153, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 11/16 in, Actual Outside Dia. 3.693 in, FDA Approved No, Package Quantity 2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.