This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 4-1/2" dia., PK500 B38805.018.0450

O-Ring, Nominal Inside 4-1/2" dia., PK500 (Discontinued)

  • Mfr # B38805.018.0450
  • Zoro # G1144637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38805.018.0450
Zoro #
G1144637
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4 1/2 in
Actual Inside Dia.
4.475 in
Nominal Outside Dia.
4 7/8 in
Actual Outside Dia.
4.895 in
Actual Width
0.21 in
Nominal Width
3/16 in

Details

Dash Number
349
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90 Shore A
Color
Black
Meets/Exceeds
ASTM D2000, NBR 90
X-Ray Dectectable
No
Item
O-Ring
Metal Detectable
No
X-Ray Detectable
No
Durometer (Hardness) Rating
Very Hard
FDA Approved
No
Type
O-Ring
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 4.475 in, Actual Width 0.21 in, Dash Number 349, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 4 7/8 in, Actual Outside Dia. 4.895 in, FDA Approved No, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.