This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 4-3/8" dia., PK2225 B38801.012.0437

O-Ring, Nominal Inside 4-3/8" dia., PK2225 (Discontinued)

  • Mfr # B38801.012.0437
  • Zoro # G3318027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.012.0437
Zoro #
G3318027
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Width
0.139 in
Nominal Inside Dia.
4 3/8 in
Actual Inside Dia.
4.359 in
Actual Outside Dia.
4.637 in
Nominal Width
1/8 in
Nominal Outside Dia.
4 5/8 in

Details

Item
O-Ring
Durometer
70 Shore A
Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Metal Detectable
No
O-Ring Material
Buna N
X-Ray Dectectable
No
Dash Number
245
Durometer (Hardness) Rating
Medium Hard
FDA Approved
No
X-Ray Detectable
No
Meets/Exceeds
ASTM D2000, SAE J200
Cross Section Shape
Round
System of Measurement
Inch
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.359 in, Actual Width 0.139 in, Dash Number 245, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 4 5/8 in, Actual Outside Dia. 4.637 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.