This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 5-1/8" dia., PK770 B38801.018.0512

O-Ring, Nominal Inside 5-1/8" dia., PK770 (Discontinued)

  • Mfr # B38801.018.0512
  • Zoro # G3318036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.018.0512
Zoro #
G3318036
UPC #
-
Country of Origin
Multiple

Dimensions

Actual Outside Dia.
5.52 in
Actual Width
0.21 in
Nominal Inside Dia.
5 1/8 in
Nominal Width
3/16 in
Actual Inside Dia.
5.1 in
Nominal Outside Dia.
5 1/2 in

Details

Item
O-Ring
Durometer
70 Shore A
Color
Black
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
No
Metal Detectable
No
Temp. Range
-40 Degrees to 250 Degrees F
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Cross Section Shape
Round
FDA Approved
No
O-Ring Material
Buna N
Dash Number
354
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Dectectable
No
System of Measurement
Inch

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/8 in, Nominal Width 3/16 in, Actual Inside Dia. 5.1 in, Actual Width 0.21 in, Dash Number 354, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5 1/2 in, Actual Outside Dia. 5.52 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 770

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.