This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 5/8" dia., PK25000 B38801.006.0062

O-Ring, Nominal Inside 5/8" dia., PK25000 (Discontinued)

  • Mfr # B38801.006.0062
  • Zoro # G2068013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.006.0062
Zoro #
G2068013
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5/8 in
Actual Inside Dia.
0.614 in
Nominal Outside Dia.
3/4 in
Actual Width
0.07 in
Actual Outside Dia.
0.754 in
Nominal Width
1/16 in

Details

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70 Shore A
Color
Black
X-Ray Dectectable
No
Item
O-Ring
Meets/Exceeds
ASTM D2000, SAE J200
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
No
FDA Approved
No
Metal Detectable
No
Temp. Range
-40 Degrees to 250 Degrees F
Type
O-Ring
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.614 in, Actual Width 0.07 in, Dash Number 016, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.