This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 6" dia., PK395 B38883.025.0600

O-Ring, Nominal Inside 6" dia., PK395 (Discontinued)

  • Mfr # B38883.025.0600
  • Zoro # G1602050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38883.025.0600
Zoro #
G1602050
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
6 in
Nominal Outside Dia.
6 1/2 in
Nominal Width
1/4 in
Actual Outside Dia.
6.525 in
Actual Width
0.275 in
Actual Inside Dia.
5.975 in

Details

Item
O-ring
Durometer
70 Shore A
Color
Red
O-Ring Material
Silicone
X-Ray Dectectable
No
X-Ray Detectable
No
Meets/Exceeds
ASTM D2000 -VQM 70, FDA 21 CFR 177.2600
Cross Section Shape
Round
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
No
System of Measurement
Inch
Dash Number
437
FDA Approved
Yes
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 in, Nominal Width 1/4 in, Actual Inside Dia. 5.975 in, Actual Width 0.275 in, Dash Number 437, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 6 1/2 in, Actual Outside Dia. 6.525 in, FDA Approved Yes, Package Quantity 395

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.