This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 7/16" dia., PK12500 B38801.009.0043

O-Ring, Nominal Inside 7/16" dia., PK12500 (Discontinued)

  • Mfr # B38801.009.0043
  • Zoro # G1166912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.009.0043
Zoro #
G1166912
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
7/16 in
Actual Inside Dia.
0.424 in
Nominal Outside Dia.
5/8 in
Actual Outside Dia.
0.63 in
Actual Width
0.103 in
Nominal Width
3/32 in

Details

Dash Number
111
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70 Shore A
Color
Black
Meets/Exceeds
ASTM D2000, NBR 70
Durometer (Hardness) Rating
Medium Hard
X-Ray Detectable
No
X-Ray Dectectable
No
FDA Approved
No
Item
O-Ring
Metal Detectable
No
Type
O-Ring
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.424 in, Actual Width 0.103 in, Dash Number 111, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.63 in, FDA Approved No, Package Quantity 12500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.