This item is Discontinued.

Zoro Select O-Ring, Nominal Inside 9-1/2" dia., PK424 B38801.025.0950

O-Ring, Nominal Inside 9-1/2" dia., PK424 (Discontinued)

  • Mfr # B38801.025.0950
  • Zoro # G1199103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B38801.025.0950
Zoro #
G1199103
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
9 1/2 in
Actual Inside Dia.
9.475 in
Nominal Outside Dia.
10 in
Actual Outside Dia.
10.025 in
Nominal Width
1/4 in
Actual Width
0.275 in

Details

Dash Number
448
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70 Shore A
Color
Black
Meets/Exceeds
ASTM D2000, SAE J200
Temp. Range
-40 Degrees to 250 Degrees F
Metal Detectable
No
X-Ray Detectable
No
Durometer (Hardness) Rating
Medium Hard
FDA Approved
No
Item
O-Ring
X-Ray Dectectable
No
Type
O-Ring
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 9.475 in, Actual Width 0.275 in, Dash Number 448, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 10 in, Actual Outside Dia. 10.025 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 424

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.