Shop ZORO SELECT
See all product information
Create Account
[object Object]
- Mfr # GR-A2.50X016/10
- Zoro # G322823872
product price:Â
$
11.59
/pk of 10, $1.16/ea
Sold in multiples of 2Â pks for
$23.18
Key Features
Product Type
O-Ring
Material
Aflas(R)
Outside Diameter - Nominal
21 mm
Outside Diameter - Actual
20.98 mm
Inside Diameter - Actual
16.002 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-A2.50X016/10
- Zoro #
- G322823872
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Product Type
- O-Ring
- Material
- Aflas(R)
- Item
- O-Ring
- System of Measurement
- Metric
- Shell Material
- Aflas(R)
Dimensions
- Outside Diameter - Nominal
- 21 mm
- Outside Diameter - Actual
- 20.98 mm
- Inside Diameter - Actual
- 16.002 mm
- Inside Diameter - Nominal
- 16 mm
- Cross-Section Width
- 2.5 mm
Description
O-Ring, System of Measurement Metric, Dash Number Not Applicable, Color Black, Durometer 80, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.